FESTO 19258 STANDARDS-BASED CYLINDER ESNU-10-25-P-A
Round cylinder, single-acting ESNU
See technical informationSee documentsReferences
Festo:ESNU-10-25-P-A
Rubix:108A2230
Manufacturer :19258
EAN:4052568067151

Technical specifications
| Type | esnu standard cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 19258 STANDARDS-BASED CYLINDER ESNU-10-25-P-A
Cylinder to standard ESNU-10-50-P-A based on DIN ISO 6432 For position detection. Various fixing possibilities, with and without additional fasteners. With snap rings at end stops. Stroke=50 mm, Piston diameter=10 mm, Piston rod thread=M4, Cushioning=P: Snap rings/bumpers on both sides, Mounting position=any
Strengths
- Wide range of variants for customised applications
- Good running performance and long service life
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x22x19 mm |
|---|---|
| Logistic Weight | 42,15 g |
| Type | esnu standard cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 41.12 excl. VAT
/ Each
£ 49.34 incl. VAT
- Delivery usually within ( 2 ) days