Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879572 ISO CYLINDER 40MM DIA/BORE STROKE 100MM
MECALINE 879572 ISO CYLINDER 40MM DIA/BORE STROKE 100MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879572
rubix:
216A1361
ean:
3660338331251
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879572 ISO CYLINDER 40MM DIA/BORE STROKE 100MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.40-C=100
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
40
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.50
excl. VAT
/
Each
£
244.20
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC SNP-006 MOUNTING NUT
FESTO 559270 STANDARDS-BASED CYLINDER DSNU-16-200-PPS-A
FESTO 188170 SHORT-STROKE CYLINDER AEVC-25-10-A-P
SMC CD85F20-80-A AIR CYLINDER
FESTO 188096 SHORT-STROKE CYLINDER AEVC-16-5-I-P-A
SMC CD85RAF16-80-B DIRECT MOUNT ISO 6432 CYLINDER
SMC C85N12-10C AIR CYLINDER
FESTO 8165649 STANDARDS-BASED CYLINDER
AVENTICS 0822010501 SERIES KHZ PNEUMATIC STANDARD CYLINDER
SMC CD85N12-10C-A AIR CYLINDER
SMC CP96SDB50-1000C ISO 15552 CYLINDER
FESTO 163391 STANDARDS-BASED CYLINDER DNC-50-250-PPV
FESTO 1780907 ISO CYLINDER
FESTO 3660616 ISO CYLINDER
FESTO 1804964 ISO CYLINDER