NORGREN RM/8016/M/160 16MM MAGNETIC PISTON CYLINDER
ISO roundline double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8016/M/160
Rubix:111A1495
Manufacturer :RM/8016/M/160
Documents
Product details : NORGREN RM/8016/M/160 16MM MAGNETIC PISTON CYLINDER
Strengths
Magnetic piston as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Corrosion resistant
Buffer or adjustable cushioning
Nose mounting nut and piston rod locknut as standard
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 59.26 excl. VAT
/ Each
£ 71.11 incl. VAT
- Usually arrives within 14 working days

