Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879577 ISO CYLINDER 50MM DIA/BORE STROKE 200MM
MECALINE 879577 ISO CYLINDER 50MM DIA/BORE STROKE 200MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879577
rubix:
216A1366
ean:
3660338331305
Technical specifications
Type
standard cylinders iso 15552
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879577 ISO CYLINDER 50MM DIA/BORE STROKE 200MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.50-C=200
Technical specifications
Attributes
Type
standard cylinders iso 15552
Cylinder diameter
50
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
298.59
excl. VAT
/
Each
£
358.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC CP96SDB63-500C ISO 15552 CYLINDER
SMC CP96KDB50-500C CYLINDER NON-ROTATING
FESTO 3656631 ISO CYLINDER
FESTO 1782828 ISO CYLINDER
FESTO 2098973 STANDARDS-BASED CYLINDER DSBC-50-70-PPVA-N3
FESTO 3657863 ISO CYLINDER
FESTO 1908306 STANDARDS-BASED CYLINDER DSNU-25-20-P-A
FESTO 1908262 STANDARDS-BASED CYLINDER DSNU-16-35-P-A
SMC CD85E20-15-B AIR CYLINDER
SMC CP96SDB32-80CW CYLINDER DOUBLE ROD
AVENTICS 0822234004
SMC CP96KDB63-80C CYLINDER NON-ROTATING
FESTO 1780294 ISO CYLINDER
NORGREN RM/55441/M/125 CYLINDER
FESTO 530567 SHORT-STROKE CYLINDER AEVC-12-10-P