Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 879520 ROUNDLINE CYLINDER 16MM DIA/BORE STROKE 100MM
MECALINE 879520 ROUNDLINE CYLINDER 16MM DIA/BORE STROKE 100MM
Pneumatic double-effect cylinder
References
mecaline:
879520
rubix:
216A1346
ean:
3660338330797
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879520 ROUNDLINE CYLINDER 16MM DIA/BORE STROKE 100MM
Pneumatic double-effect cylinder - ISO 6432
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
MINI CYLINDER D.16-C=100
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.78
excl. VAT
/
Each
£
54.94
incl. VAT
Sold out
Select variants (32)
Add to cart
Check our products from related categories
SMC MDUB63TF-125DMZ PLATE CYLINDER
SMC CDG5BA25SV-150 STAINLESS STEEL CYLINDER
AVENTICS R480060006
AVENTICS R480041442
AVENTICS 0822060603
SMC MDUB50TF-20DZ PLATE CYLINDER
SMC CXSL25-45 DUAL ROD CYLINDER
SMC CE1B12-50 AIR CYLINDER
SMC CDJ2D10-150Z-B AIR CYLINDER
CAMOZZI CYLINDER-DBL ACTING-12 BORE-10 STROKE 16N2A12A010
SMC CDJP2B16-5D PIN CYLINDER
SMC CG5BN50TFSR-125 STAINLESS STEEL CYLINDER
SMC CJ2B10-15RZ AIR CYLINDER
SMC CDG1BA40TF-150Z AIR CYLINDER 40 STR 150
SMC CD85F16-20-B AIR CYLINDER