Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480060006
AVENTICS R480060006
ISO 15552, series CCL-IS
References
aventics:
R480060006
rubix:
272A4795
ean:
3666750034343
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
80
mm
Type
ISO 15552, series CCL-IS
Product details
Technical specifications
Product details : AVENTICS R480060006
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
80
mm
Type
ISO 15552, series CCL-IS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.90
excl. VAT
/
Each
£
193.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC CJ1B4-15U4 AIR CYLINDER
SMC CXSJM32-100 COMPACT TYPE DUAL ROD CYLINDER
SMC CDG5BA20TFSV-75 STAINLESS STEEL CYLINDER
SMC CJPB4-5-B PIN CYLINDER
MATARA MCMI-11-20-450 ISO6432 CYLINDER 20MM BORE 450MM STROKE MAGNETIC
SMC CXSWM20-75 AIR CYLINDER
SMC CG5EA32SV-70 STAINLESS STEEL CYLINDER
SMC C96SDB40-380C ISO 15552 CYLINDER
SMC CDG1BN63TF-125Z AIR CYLINDER 63 STR 125
SMC CDG1BA100TF-250Z AIR CYLINDER 100 STR 250
SMC RHCL63-570 HIGH POWER CYLINDER
SMC CDG1BN32TF-75Z AIR CYLINDER 32 STR 75
MATARA MCQV2-11-32-400M ISO15552-VDMA 24562 32 BORE 400MM STROKE MAGNE
SMC RHCB50-1300 HIGH POWER CYLINDER
SMC CDG3BN25-150F SHORT TYPE AIR CYLINDER