Pneumatic double-effect cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 25 mm |
Type | roundline cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 25 mm |
Type | roundline cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 131 mm |
Usually arrives within 14 working days