References
Atlas Copco:8421 0108 33
Rubix:489A1427
Manufacturer :8421010833
EAN:7322590049904

Documents
Product details :
The Pistol Pneumatic Drill LBB is a tool with superior ergonomics and productivity built to provide consistent reliability and performance in a wide range of applications. This drill is equipped with a rubberized pistol grip handle that reduces vibration and temperature differences. This drill has a great throttling capability making your job easier, safer and more efficient every time.
Strengths
Built to provide consistent reliability and performance
Applications
LBB drills are of highest quality and built to provide consistent reliability and performance in a wide range of applications. Their advanced ergonomic designs make your job easier, safer and more efficient.
Technical specifications
Attributes
| Logistic Weight | 699 g |
|---|---|
| Chuck capacity | 6.5 mm |
| No-load speed | 3300 rpm |
| Weight | 0.6 kg |
| Air consumption | 570 l/min |
| Power | 340 W |
| Total length | 140 mm |
| Model | lbb16 epx-033-u |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
