• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Measuring devices and sensors(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Position sensor for measuring device
PARKER SWITCH PXC-K2110541

PARKER SWITCH PXC-K2110541


Pneumatic Switch

References
parker hannifin:PXC-K2110541
rubix:157A6877
brand logo
brand logo
Technical specifications
TypePneumatic Switch
Technical sheet / Technical file

Product details
Technical specifications

Product details : PARKER SWITCH PXC-K2110541


Technical specifications


Attributes
TypePneumatic Switch
Show UNSPSC/ECL@SS
£ 169.84 excl. VAT
/ Each
£ 203.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARKER VALVE PXC-M111PARKER SWITCH PXC-K2210541OMRON SENSOR E2K-C25MF1RECHNER KAS80-30-A-D30-PTFE/MS-Y5-1-HP CAPACITIVE SENSOR, 30MM DIAMCG AEL3 100A 3PH DIGITAL KWH MID METER (H)285 MM X (W)175 MM X (D)60SKF PRESSURE GAUGE 1077587FESTO 8022834 PRESSURE SENSORSMC IR2010-F02G PRECISION REGULATORWIKA 8367078 700BAR AND ADAPTOR 1/4B BOTTOM ENTRY GAUGESMC PF2M711-C8-L4 DIGITAL FLOW SWITCHFESTO 565383 FLOW SENSOR SFAM-62-5000L-TG12-2SA-&SMC EIF313-10-01-Q PADDLE STYLE FLOW SWITCHSMC PFM750S-F01-B DIGITAL FLOW SWITCHSMC PF3A801H-L2N DIGITAL FLOW SWITCH FOR LARGE FLOWSMC G43-10-01-X3 PRESSURE GAUGE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories