Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Position sensor for measuring device
RECHNER KAS80-30-A-D30-PTFE/MS-Y5-1-HP CAPACITIVE SENSOR, 30MM DIA
RECHNER KAS80-30-A-D30-PTFE/MS-Y5-1-HP CAPACITIVE SENSOR, 30MM DIA
Position sensor for measuring device Rechner
References
rechner:
KAS-80-30-A-D30-PTFE/MS-Y5-1-HP
rubix:
237A5431
Technical specifications
Min. tension
10
V
Max. tension
35
V
Product details
Technical specifications
Product details : RECHNER KAS80-30-A-D30-PTFE/MS-Y5-1-HP CAPACITIVE SENSOR, 30MM DIA
Technical specifications
Attributes
Min. tension
10
V
Max. tension
35
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
370.09
excl. VAT
/
Each
£
444.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OMRON SENSOR E2K-C25MF1
PARKER SWITCH PXC-K2110541
PARKER SWITCH PXC-K2210541
MCG AEL3 100A 3PH DIGITAL KWH MID METER (H)285 MM X (W)175 MM X (D)60
PARKER VALVE PXC-M111
SMC PF2W511-F10N DIGITAL FLOW SWITCH FOR WATER
FESTO 8134896 PRESSURE SENSOR
WIKA 232 30 63 6 R 9030522 PRESSURE GAUGE S/S NS 63, 100 AND 160
PARKER 63MMPRESSUREGAUGE PGB0631060
SKF PRESSURE GAUGE 1077589
WIKA 9020918 233.50.100 100 BAR G1/2B LOWER MOUNT
SMC PF2M702-C4-B DIGITAL FLOW SWITCH
AVENTICS GAUGE 1827231010
BURKERT FLOW SWITCH 423913
FESTO 540207 PRESSURE SENSOR SDE3-D10S-B-HQ4-2P-M8