Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Position sensor for measuring device
MCG AEL3 100A 3PH DIGITAL KWH MID METER (H)285 MM X (W)175 MM X (D)60
MCG AEL3 100A 3PH DIGITAL KWH MID METER (H)285 MM X (W)175 MM X (D)60
Electricity Meter
References
mcg industrial:
AEL3
rubix:
234A6148
Technical specifications
Type
Electricity Meter
Min. tension
230
V
Max. tension
400
V
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG AEL3 100A 3PH DIGITAL KWH MID METER (H)285 MM X (W)175 MM X (D)60
100A 3PH Digital kWH Mid Meter (H)285 mm x (W)175 mm x (D)60 mm
Technical specifications
Attributes
Type
Electricity Meter
Min. tension
230
V
Max. tension
400
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
790.85
excl. VAT
/
Each
£
949.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER SWITCH PXC-K2110541
PARKER SWITCH PXC-K2210541
OMRON SENSOR E2K-C25MF1
RECHNER KAS80-30-A-D30-PTFE/MS-Y5-1-HP CAPACITIVE SENSOR, 30MM DIA
PARKER VALVE PXC-M111
WIKA 8621470 233.50.160 -1/+1.5 BAR G1/2B LOWER MOUNT
WIKA 9050140 232.50 60BAR 1/2B SS GAUGE
FESTO 8114751 PRESSURE SENSOR
SMC PF2W511-F10-2
FESTO 8003347 PRESSURE SENSOR
SMC PSE533-M5-L
SMC PF3W721-F12-L2TN-M DIGITAL FLOW SWITCH FOR WATER
SMC GP46-10-N01L5-C PRESSURE GAUGE
SMC PSE560-C01-28 PRESSURE SENSOR
SMC K8-2.5-40 GAUGE