WIKA 8367078 700BAR AND ADAPTOR 1/4B BOTTOM ENTRY GAUGE


Liquid Filled Gauge

References
wika:8367078
rubix:80380796
brand logo
brand logo
Technical specifications
Connecting diameter1/4 ''
See all Specifications

Product details : WIKA 8367078 700BAR AND ADAPTOR 1/4B BOTTOM ENTRY GAUGE


The liquid filled model 213,53 Bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. Due to the liquid filling in the case, the pressure element and movement are efficiently damped. Therefore, these instruments are particularly suited to measuring points with high dynamic loads, such as fast load cycles or vibrations

Strengths

Vibration and shock-resistant
Especially robust design
Type approval for the shipbuilding industry
Scale ranges up to 0 to 1000 bar

Applications

Vibration and shock-resistant
Especially robust design
Type approval for the shipbuilding industry
Scale ranges up to 0 to 1000 bar

Technical specifications


Attributes
Connecting diameter1/4 ''
Materialstainless steel
Outer diameter63 mm
Typepressure gauge
Show UNSPSC/ECL@SS
£ 30.51 excl. VAT
/ Each
£ 36.61 incl. VAT
  • Usually arrives within 14 working days