Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 573215 VSCS-B-M32-MD-WA-1R3
FESTO 573215 VSCS-B-M32-MD-WA-1R3
Solenoid Valve
References
festo:
VSCS-B-M32-MD-WA-1R3
rubix:
389A0331
manufacturer :
573215
ean:
4052568102623
Technical specifications
Type
Solenoid Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573215 VSCS-B-M32-MD-WA-1R3
Solenoid valve VSCS-B-M32-MD-WA-1R3 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=15 mm, Standard nominal flow rate=18 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
54
x
41
x
42
Ā
mm
Logistic Weight
53,05Ā
g
Type
Solenoid Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
33.17
excl. VAT
/
Each
Ā£
39.80
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 185871 VACUUM GENERATOR CPV14-M1H-VI95-2GLS-1/8
FESTO 550565 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-8
FESTO 565585 INSCRIPTION LABEL HOLDER
SMC IZE112-LC ELECTROSTATIC SENSOR MONITOR
SMC VEX1933-20F REGULATOR VALVE
FESTO 565588 INSCRIPTION LABEL HOLDER
SMC ARM11AA1-R05-A MANIFOLD REGULATOR
ASCONUMAT CYLINDER ASCO-43004419
SMC AR22P-260S SET NUT
FESTO 543334 ELECTRICAL MODULE
FESTO 560839 END PLATE
FESTO 541252 INTERLINKING BLOCK CPX-GE-EV-V-7/8-4POL
FESTO 525634 BUS CONNECTION FBA-1-SL-5POL
SMC VEX3500-04F 3 POSITION VALVE
FESTO 560977 SUB-BASE