SCHNEIDER PROXIMITY DIA 18 DC XS4P18PA370D
Pnp barrel inductive proximity sensor
See technical informationSee documentsReferences
Schneider Electric:XS4P18PA370D
Rubix:154A0333
EAN:3389110926927



Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
Documents
Product details : SCHNEIDER PROXIMITY DIA 18 DC XS4P18PA370D
Inductive sensor XS4 M18, L70mm, PPS, Sn8mm, 12..48VDC, M12. range of product: OsiSense XS - series name: general purpose - sensor type: inductive proximity sensor - device application: - - sensor name: XS4 - sensor design: cylindrical M18 - size: 70 mm - body type: fixed - material: plastic - type of output signal: discrete - wiring technique: 3-wire - output circuit type: DC. Benefits: Available everywhere at your Telemecanique sensors distributor next door, compliant with international standards & certifications in standard and increased range.... Applications: ..
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
| Material | plastic |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 67.86 excl. VAT
/ Each
£ 81.43 incl. VAT
- Delivery usually within ( 14 ) days