FESTO 538322 PROXIMITY SWITCH SIEF-M30NB-NS-K-L
SIEF Inductive sensor
See technical informationSee documentsReferences
Festo:SIEF-M30NB-NS-K-L
Rubix:119A5340
Manufacturer :538322
EAN:4052568175887

Documents
Product details : FESTO 538322 PROXIMITY SWITCH SIEF-M30NB-NS-K-L
Proximity Sensor SIEF-M30NB-NS-K-L With cable, semi-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 190,95 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, pbt, chrome plated |
Show UNSPSC/ECL@SS
£ 93.86 excl. VAT
/ Each
£ 112.63 incl. VAT
- Delivery usually within ( 11 ) days