References
Schneider Electric:XS608B1PAL2
Rubix:154A0725
EAN:3389110145595




Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
Documents
Product details : SCHNEIDER SENSOR XS608B1PAL2
Inductive sensor XS6 M8, L51mm, stainless, Sn2,5mm, 12..48VDC, cable 2m. range of product: OsiSense XS - series name: general purpose - sensor type: inductive proximity sensor - device application: - - sensor name: XS6 - sensor design: cylindrical M8 - size: 51 mm - body type: fixed - material: stainless steel - type of output signal: discrete - wiring technique: 3-wire - output circuit type: DC - cable length: 2 m. Benefits: .. Applications: .. Benefits: Available everywhere at your Telemecanique sensors distributor next door, compliant with international standards & certifications in standard and increased range.... Applications: ..
Strengths
Extended Sensing Range.
Twice nominal sensing distance.
Flush mount.
Fast switching frequency.
Twice nominal sensing distance.
Flush mount.
Fast switching frequency.
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 48 V |
| Material | stainless steel |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 59.31 excl. VAT
/ Each
£ 71.17 incl. VAT
- Delivery usually within ( 15 ) days