References
Festo:SMT-8M-A-NS-24V-E-0,3-M8D
Rubix:119A5472
Manufacturer :574339
EAN:4052568103149





Documents
Product details : FESTO 574339 PROXIMITY SWITCH SMT-8M-A-NS-24V-E-0,3-M&
For T-slot
proximity sensor SMT-8M-A-NS-24V-E-0,3-M8D Magnetic, non-contact, for T-slots. Form=for T-slot, According to standard=EN 60947-5-2, Approval=(* RCM Mark, * c UL us - Listed (OL)), CE Mark (see Declaration of Conformity)=(* according to the European EMC Directive, * according to Directive 2011/65/EU on the restriction of the use of certain hazardous substances in electrical and electronic equipment), Symbol KC=KC-EMV
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | polytetrafluoroethylene, copper (note on material); thermoplastic elastomers (cable sheath); high-alloy stainless steel, nickel-plated brass (housing) |
| Cable length | 0.3 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 27.35 excl. VAT
/ Each
£ 32.82 incl. VAT
- In stock: Next day delivery