GISS 886757 POLAR FLEECE JACKET G-SMOOTH 2 GREY/BLACK S
POLAR FLEECE JACKET G-SMOOTH 2
See technical informationSee documentsReferences
GISS:886757
Rubix:243A8251
EAN:3660338401442



Documents
Product details : GISS 886757 POLAR FLEECE JACKET G-SMOOTH 2 GREY/BLACK S
Two-colour polar fleece combining both style and comfort.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Usually arrives within 14 working days
