SPARTEX 14318G WARNING REMOTELY OPERATED MACHINERY MAY MOVE WITHOUT W


Spartex Machinery Signs

References
spartex:UK-14318G
rubix:225A1733
manufacturer :14318G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 14318G WARNING REMOTELY OPERATED MACHINERY MAY MOVE WITHOUT W


The hazards that people are exposed to from robots and machinery have traditionally been controlled by the use of guarding, interlocking and cordoning off areas. However, it is becoming increasingly commonplace to see personnel and remotely operated machinery working in closer physical proximity to each other. This requires new approaches to highlighting the risks associated with such working environments includign the installation of appropriate signage.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days