MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH 3XL


Polo Borneo anthracite - Breman

References
mascot:00783-260-888-3XL
rubix:379A3283
manufacturer :Borneo Antraciet - Breman
ean:5707209644589
brand logo
brand logo
Technical specifications
Colourgrey
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH 3XL


Tricot in the collar and at the sleeves. Button closure. Chest pocket. Reinforced edge.

Technical specifications


Attributes
Colourgrey
Size3xl
Main materialcotton
Long sleevesno
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
  • Usually arrives within 14 working days