Polo shirt Anadia red/dark anthracite
Logistic Weight | 320 g |
---|---|
Colour | Red |
Size | L |
Class EN20471 | 2 |
Main material | Polyester |
Long sleeves | No |
Breathable | No |
Grammage | 140 g/m² |
Secondary colour | Grey |
Material | 100% polyester |
Usually arrives within 14 working days