LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT YELLOW 6XL


LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT ORANGE

References
leo workwear:P02-Y-LEO-6XL
rubix:224A5210
ean:5056082307136
brand logo
brand logo
Technical specifications
ColourYellow
Size6XL
Class EN204712
See all Specifications

Product details : LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT YELLOW 6XL


Railway Group Standard RIS-3279-TOM. Generous Fit. Split-Hem Design. Strategically Positioned Reflective Tape for Optimal Wearer Movement. UV Protection to UPF 40+ meeting EN 13758-2.
Standard : EN ISO 20471_2

Technical specifications


Attributes
ColourYellow
Size6XL
Class EN204712
Main materialPolyester
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
  • Usually arrives within 14 working days