Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK XL
Polo shirt Borneo Black
References
mascot:
00783-260-09-XL
rubix:
379A3264
ean:
5708628288859
Technical specifications
Colour
black
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
black
Size
xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.53
excl. VAT
/
Each
£
18.64
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18383 ACCELERATE POLO SHIRT DANTH/BLACK S
ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE 18
MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH M
ORN 1150 EAGLE POLOSHIRT PURPLE M
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT NAVY 20
ORN 1160 LADIES EAGLE POLOSHIRT BURGUNDY 16
MASCOT 18383 ACCELERATE POLO SHIRT TRAFFIC RED/BLACK M
MASCOT 18393 ACCELERATE LADIES POLO SHIRT DANTH/BLACK 4XL
ORN 1188 AVOCET POLOSHIRT BLACK RED XL
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT DANTH L
ORN 1158 WARBLER STUD POLOSHIRT ROYAL 3XL
REGATTA TRS143 540 CLASSIC 65/63 POLO NAVY 2XL
REGATTA TRS101 900 PRO 50/50 POLO WHITE 2XL
MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT D'NAVY L
MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE XL