MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH XL


Polo shirt Kreta light anthracite

References
mascot:50351-833-118-XL
rubix:379A3359
ean:5707209611383
Polo Shirt Kreta 50351-833-118 / XL
brand logo
Technical specifications
ColourGrey
SizeXL
Main materialCotton
See all Specifications

Product details : MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH XL


Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight420 g
ColourGrey
SizeXL
Main materialCotton
Long sleevesNo
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
  • Usually arrives within 14 working days