Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN XL
Polo shirt Borneo green
References
mascot:
00783-260-03-XL
rubix:
379A3240
ean:
5707209772855
Technical specifications
Colour
green
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
green
Size
xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT RED 10
ORN 1150 EAGLE POLOSHIRT ROYAL 5XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 4XL
REGATTA TRS101 1DS PRO 50/50 POLO SOLID GREY 3XL
ORN 1188 AVOCET POLOSHIRT BLACK ROYAL XL
ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK S
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK 8
ORN 1130 RAVEN POLOSHIRT BOTTLE 4XL
ORN 1150 EAGLE POLOSHIRT NAVY 3XL
ORN 1150 EAGLE POLOSHIRT PURPLE 3XL
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK L
REGATTA TRS174 28P CONTRAST COOLWEAVE POLO BLACK/SEALGR 4XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK L
REGATTA TRS147 540 COOLWEAVE POLO NAVY XL
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DNAVY 4XL