Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY XS
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY XS
Polo shirt Borneo navy
References
mascot:
00783-260-01-XS
rubix:
379A3222
ean:
5707209672049
Technical specifications
Colour
navy
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY XS
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
260
g
Colour
navy
Size
xs
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT ROYAL 22
REGATTA TRS224 800 PRO WICKING POLO BLACK 4XL
REGATTA TRS143 540 CLASSIC 65/58 POLO NAVY XS
REGATTA TRS147 42D COOLWEAVE POLO CLASSIC RED L
MASCOT 51588 GRASSE POLO SHIRT WHITE L
REGATTA TRS101 2EC PRO 50/50 POLO HEATHER GREY M
MASCOT 18383 ACCELERATE POLO SHIRT DANTH/BLACK 2XL
MASCOT 50569 BOTTROP POLO SHIRT LIGHT KHAKI/BLACK 2XL
MASCOT 51587 BANDOL POLO SHIRT SUNFLOWER YEL L
REGATTA TRS264 48B NAVIGATE SHORT SLEEVE POLO BLK/CLSSICRD XL
MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE 4XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BLACK 2XL
REGATTA TRS264 B74 NAVIGATE SHORT SLEEVE POLO BLK/NEWROYAL XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH 4XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE 3XL