Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK XS
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK XS
Polo shirt Borneo postman blue
References
mascot:
00783-260-08-XS
rubix:
379A3257
ean:
5707209672070
Technical specifications
Colour
grey
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK XS
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
260
g
Colour
grey
Size
xs
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1150 EAGLE POLOSHIRT PINK XS
ORN 1188 AVOCET POLOSHIRT BLACK PURPLE 3XL
ORN 1150 EAGLE POLOSHIRT SKY 2XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE 4XL
ORN 1160 LADIES EAGLE POLOSHIRT NAVY 20
MASCOT 50569 BOTTROP POLO SHIRT BLACK/DANTH XL
MASCOT 20583 CROSSOVER POLO SHIRT DNAVY L
REGATTA TRS147 7NV COOLWEAVE POLO IRON 2XL
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT DNAVY M
REGATTA TRS143 520 CLASSIC 65/56 POLO ROYAL BLUE 3XL
MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN L
MASCOT 51588 GRASSE POLO SHIRT ROYAL XS
ORN 1155 PETREL 100 COTTON POLOSHIRT BLACK XS
MASCOT 00785 TRINIDAD POLO SWEATSHIRT RED L
ORN 1150 EAGLE POLOSHIRT BLACK 2XL