Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 4XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 4XL
Polo shirt Borneo red
References
mascot:
00783-260-02-4XL
rubix:
379A3228
ean:
5708628325073
Technical specifications
Colour
red
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED 4XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
380
g
Colour
red
Size
4xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT RED 20
MASCOT 50569 BOTTROP POLO SHIRT RED/BLACK XL
ORN 1150 EAGLE POLOSHIRT ROYAL XS
REGATTA TRS101 24X PRO 50/50 POLO BOTTLE GREEN S
ORN 1188 AVOCET POLOSHIRT NAVY RED 5XL
MASCOT 50569 BOTTROP POLO SHIRT DANTH/BLACK 3XL
ORN 1152 EGRET SLIM FIT POLOSHIRT NAVY L
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT NAVY 18
ORN 1130 RAVEN POLOSHIRT BOTTLE XS
ORN 1150 EAGLE POLOSHIRT NAVY S
ORN 1150 EAGLE POLOSHIRT PURPLE S
MASCOT 20683 CROSSOVER POLO SHIRT D'NAVY 3XL
MASCOT 18083 ACCELERATE POLO SHIRT DNAVY S
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DEEP BLACK 3XL
MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH 2XL