MASCOT 20683 CROSSOVER POLO SHIRT D'NAVY 3XL


Polo Shirt

References
mascot:20683-787-010-3XL-NVY
rubix:215A6246
ean:5711074768691
brand logo
brand logo
Technical specifications
Colournavy
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 20683 CROSSOVER POLO SHIRT D'NAVY 3XL


Strengths

•The organic cotton is grown without the use of pesticides or chemicals
Recycled polyester is made from collected and recycled plastic
The fabric dries quickly and retains its colour and shape after every wash
The fabric has a high wear resistance and therefore lasts longer overall

Technical specifications


Attributes
Colournavy
Size3xl
Main materialcotton
Long sleevesno
Grammage180 g/m²
Material60% organic cotton/40% recycled polyester
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
  • Usually arrives within 14 working days