MASCOT 50593 BOWEN POLO SHIRT HV YEL S

Polo shirt Bowen yellow

See technical information
References
Mascot:50593-972-17-S
Rubix:379A2915
EAN:5711074334865
Polo Shirt Bowen 50593-972-17 / S
brand logo
Technical specifications
Colouryellow
Sizes
Class EN204712
See all Specifications

Product details : MASCOT 50593 BOWEN POLO SHIRT HV YEL S


Ribbed collar. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
brand logo

Technical specifications


Attributes
Logistic Weight320 g
Colouryellow
Sizes
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Long sleevesno
Breathableno
Grammage130 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)