LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/GREY 3XL
LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/GREY
See technical informationReferences
Leo Workwear:P15-O/GY-LEO-3XL
Rubix:317A0203
EAN:5056082331582

Product details : LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/GREY 3XL
Leo p15 wringcliff ecoviz performance+ polo shirt orange/grey 3xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
