MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK M


Polo shirt Orgon Black

References
mascot:51586-968-09-M
rubix:379A3315
ean:5711074495009
MASCOT POLOSHIRT ORGON BLACK M M
brand logo
Technical specifications
Colourblack
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK M


Modern fit. Button closure Jersey in the collar and at the sleeves. Reinforced hem. Chest pocket.

Technical specifications


Attributes
Colourblack
Sizem
Main materialcotton
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • Usually arrives within 14 working days