REGATTA TRS196 800 HM RECYCLED POLO BLACK S
REGATTA TRS196 HONESTLY MADE POLO SHIRT BLK
See technical informationReferences
Regatta:TRS196-BLK-S
Rubix:239A3412
EAN:5059404003662

Product details : REGATTA TRS196 800 HM RECYCLED POLO BLACK S
Regatta trs196 800 hm recycled polo black s
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Usually arrives within 14 working days
