ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 12


ORN 1160 LADIES EAGLE POLOSHIRT ASH

References
orn:1160.RB.12
rubix:354A4978
ean:5055748727615
brand logo
brand logo
Technical specifications
ColourBlue
Size12
Main materialCotton/Polyester
See all Specifications

Product details : ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 12


Our ladies' Eagle poloshirt offers quality, style, and functionality at a fantastic price point. Available in various colours from sizes 8-22.

Strengths

• High quality, premium weight poloshirt
• Knitted collar, rod design, well padded, taped neckline for comfort
• Half moon yolk at neck for increased strength
• Cuffed sleeves with matching rod design, split hem for comfort
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
• Matching men's available - 1150-10

Technical specifications


Attributes
ColourBlue
Size12
Main materialCotton/Polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
  • Usually arrives within 14 working days