References
Mascot:20683-787-010-5XL-NVY
Rubix:215A6248
EAN:5711074768714

Documents
Product details : MASCOT 20683 CROSSOVER POLO SHIRT D'NAVY 5XL
Strengths
•The organic cotton is grown without the use of pesticides or chemicals
Recycled polyester is made from collected and recycled plastic
The fabric dries quickly and retains its colour and shape after every wash
The fabric has a high wear resistance and therefore lasts longer overall
Recycled polyester is made from collected and recycled plastic
The fabric dries quickly and retains its colour and shape after every wash
The fabric has a high wear resistance and therefore lasts longer overall
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 5xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- Usually arrives within 14 working days
Size
5xl
