MASCOT 50569 BOTTROP POLO SHIRT RED/BLACK S


Polo shirt Bottrop red/black

References
mascot:50569-961-0209-S
rubix:379A2964
ean:5711074226115
Polo Shirt Bottrop 50569-961-0209 / S
brand logo
Technical specifications
Colourred
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 50569 BOTTROP POLO SHIRT RED/BLACK S


Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colourred
Sizes
Main materialcotton
Long sleevesno
Grammage180 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
  • Usually arrives within 14 working days