MASCOT 50352 IOS POLO SWEATSHIRT BLACK 4XL


Polo Sweatshirt Ios Black

References
mascot:50352-833-09-4XL
rubix:379A3431
ean:5707209611857
Polosweatshirt Ios 50352-833-09 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50352 IOS POLO SWEATSHIRT BLACK 4XL


Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.

Technical specifications


Attributes
Logistic Weight640 g
Colourblack
Size4xl
Main materialcotton
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
  • Usually arrives within 14 working days