HELLYHAN 79263_930-L LOGO SWEATSHIRT LIGHT GREY MELANGE L
HHWW GRAPHIC SWEATSHIRT LIGHT GREY
See technical informationSee documentsReferences
Helly Hansen:79263-930-L
Rubix:367A4146
EAN:7040057882030



Documents
Product details : HELLYHAN 79263_930-L LOGO SWEATSHIRT LIGHT GREY MELANGE L
Rib-knit around collar for improved comfort. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 80% cotton, 20% polyester |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days
