Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH XL
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH XL
Polo Sweatshirt Ios light anthracite
References
mascot:
50352-833-118-XL
rubix:
379A3442
ean:
5707209612113
Technical specifications
Colour
grey
Size
xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH XL
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.
Technical specifications
Attributes
Logistic Weight
560
g
Colour
grey
Size
xl
Main material
cotton
Grammage
270
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.95
excl. VAT
/
Each
£
39.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00785 TRINIDAD POLO SWEATSHIRT ANTH S
HELLYHAN 79263_590-S LOGO SWEATSHIRT NAVY MELANGE S
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 5XL
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK 2XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX M
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK ROYAL XL
MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK 2XL
ORN 1250 KITE SWEATSHIRT YELLOW M
MASCOT 00784 CARIBIEN SWEATSHIRT RED XL
MASCOT 50570 WITTEN SWEATSHIRT ROYAL/DNAVY XL
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DNAVY L
MASCOT 50204 TUCSON SWEATSHIRT BLACK XL
MASCOT 20384 CROSSOVER SWEATSHIRT D'NAVY 3XL
MASCOT 51580 CARVIN SWEATSHIRT NAVY XS
MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH 2XL