References
Portwest:B210BKRM
Rubix:326824
EAN:5036108034871

Product details : PORTWEST B210 NAPLES POLO SHIRT S/S BLACK M
This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear. Ideal for corporate wear and custom finishes. Twin-stitched seams for extra durability
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear. Ideal for corporate wear and custom finishes. Twin-stitched seams for extra durability
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Usually arrives within 14 working days