GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 36 9239-02180


Poly Chain Carbon Volt Timing Belt

References
gates:PCV 8MGT 1440 36
rubix:102A0881
manufacturer :9239-02180
ean:5414465491757
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length1440 mm
Belt width36 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 36 9239-02180


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain Carbon Volt belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates Poly Chain GT sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Applications

Industrial Markets

Technical specifications


Attributes
Logistic Weight0,26 g
Profile8MGT
Primitive length1440 mm
Belt width36 mm
Pitch8 mm
MaterialPU
Number of teeth180
Show UNSPSC/ECL@SS
£ 287.24 excl. VAT
/ Each
£ 344.69 incl. VAT
  • Usually arrives within 14 working days