GATES PGGT BELTING OPEN 8MR-30MMX30MTR GLASS


Long Length GT

References
gates:LL GT 8MR 30 (30M) GLASS
rubix:132A0109
manufacturer :9396-40430
brand logo
brand logo
Technical specifications
Profilell-gt
Belt width30 mm
Pitch8 mm
See all Specifications

Product details : GATES PGGT BELTING OPEN 8MR-30MMX30MTR GLASS


The Long Length open-end belt is an alternative to chains for reversing positioning drives. Open-end belts are suitable for applications with linear motion (automatic doors, conveyor belts in warehouses, elevators), for accurate positioning (machine tools, machines with x-y coordinates) and bi-directional drives (computers, printers and office machines). Gates Long Length belts are available in various sizes, constructions and tooth profiles to cater to a wide range of power, speed and applications.

Strengths

• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
Low maintenance.
• No contamination by lubricants.

Technical specifications


Attributes
Profilell-gt
Belt width30 mm
Pitch8 mm
Materialcr
Height5.6 mm
Show UNSPSC/ECL@SS
£ 30.83 excl. VAT
/ Metre
£ 37.00 incl. VAT
  • Usually arrives within 14 working days