Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50397 GTX 1600 8MX 30
GATES 9327-50397 GTX 1600 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1600 8MX 30
rubix:
270A0817
manufacturer :
9327-50397
ean:
5414465940859
Technical specifications
Profile
8mx
Primitive length
1600
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50397 GTX 1600 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1600
mm
Belt width
30
mm
Pitch
8
mm
Material
cr
Number of teeth
200
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.17
excl. VAT
/
Each
£
161.00
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3136 20
OPTIBELT HTD TIMING BELT 1870 5M 2577ZA
OPTIBELT 1190 14M 11577ZA HTD TIMING BELT 1190-14M-115MM
GATES GT4 1890 14MGT 55 POWERGRIP GT4
OPTIBELT 410 5M 15 1022891
GATES HTD 3800 20M 230 BELT 20MM PITCH
GATES GT4 1064 8MGT 50 POWERGRIP GT4
GATES PPT GT4 3048 8MGT 1300 POWERGRIP GT4
OPTIBELT 1690 5M 1577ZA HTD TIMING BELT 1690-5M-15MM
OPTIBELT 201 3M 6 1632808
GATES HTD 5000 20M 340 BELT PITCH
OPTIBELT 312 3M 9 1775185
OPTIBELT 591 3M 977TD HTD TIMING BELT 591-9MM
OPTIBELT 816 3M 9 1782036
GATES PC2 8MGT 1792 62 POLYCHAIN2 BELT 8M 8MPC2-1792-62