GATES 927509027 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 720 36
Poly Chain GT2 Timing Belt
See technical informationReferences
Gates:PC2 8MGT 720 36
Rubix:104A2463
Manufacturer :927509027
EAN:5412571231441



Product details : GATES 927509027 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 720 36
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Strengths
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applications
Industrial Application
Technical specifications
Attributes
| Profile | 8mgt |
|---|---|
| Primitive length | 720 mm |
| Belt width | 36 mm |
| Material | polyurethane |
| Pitch | 8 mm |
Show UNSPSC/ECL@SS
£ 204.92 excl. VAT
/ Each
£ 245.90 incl. VAT
- Usually arrives within 14 working days
