GATES 927509102 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 2200 21
Poly Chain GT2 Timing Belt
See technical informationSee documentsReferences
Gates:PC2 8MGT 2200 21
Rubix:101A4217
Manufacturer :927509102
EAN:5414465328459

Documents
Product details : GATES 927509102 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 2200 21
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Strengths
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applications
Industrial Application
Technical specifications
Attributes
| Profile | 8mgt |
|---|---|
| Primitive length | 2200 mm |
| Belt width | 21 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 247.05 excl. VAT
/ Each
£ 296.46 incl. VAT
- Usually arrives within 14 working days
