GATES POLYCHAIN2 BELT 14M PC2 14MGT 1960 37


Poly Chain GT2 Timing Belt

References
gates:PC2 14MGT 1960 37
rubix:102A8532
manufacturer :9275-09210
ean:5412571232516
brand logo
brand logo
Technical specifications
Profile14M
Primitive length1960 mm
Belt width37 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 14M PC2 14MGT 1960 37


Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.

Technical specifications


Attributes
Profile14M
Primitive length1960 mm
Belt width37 mm
Pitch14 mm
Show UNSPSC/ECL@SS
£ 720.33 excl. VAT
/ Each
£ 864.40 incl. VAT
  • Usually arrives within 14 working days