GATES 927509193 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 1568 20
Poly Chain GT2 Timing Belt
See technical informationSee documentsReferences
Gates:PC2 14MGT 1568 20
Rubix:104A5076
Manufacturer :927509193
EAN:5412571232387



Documents
Product details : GATES 927509193 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 1568 20
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Strengths
•Specially blended for adhesion to the cords and fabric
Uniquely formulated polyurethane makes the belt tough and virtually immune to abrasion and chemicals
The aramid tensile cords provide extraordinary power-carrying capacity
Uniquely formulated polyurethane makes the belt tough and virtually immune to abrasion and chemicals
The aramid tensile cords provide extraordinary power-carrying capacity
Applications
Industrial
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1568 mm |
| Belt width | 20 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 112 |
Show UNSPSC/ECL@SS
£ 324.00 excl. VAT
/ Each
£ 388.80 incl. VAT
- Usually arrives within 14 working days
