MECALINE 853575 CALIBRATED TUBES POLYAMIDE 8X6 700M BLACK


POLYAMIDE TUBING (PA)

References
mecaline:853575
rubix:216A1166
ean:3660338096525
CALIBRATED TUBES POLYAMIDE 8X2,6
brand logo
Technical specifications
Inner diameter6 mm
Outer diameter8 mm
Reel length700 m
See all Specifications

Product details : MECALINE 853575 CALIBRATED TUBES POLYAMIDE 8X6 700M BLACK


MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C

Technical specifications


Attributes
Inner diameter6 mm
Outer diameter8 mm
Reel length700 m
ColourBlack
MaterialPA
Max. service pressure20 bar
Show UNSPSC/ECL@SS
£ 1,049.11 excl. VAT
/ Each
£ 1,258.93 incl. VAT
  • Usually arrives within 14 working days