References
SMC:TUH0644BU-100
Rubix:2608855

Documents
Product details : SMC TUH0644BU-100 HARD POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 0644 (O.D. Ø6, I.D. Ø4.4)
Color: BU (Blue)
Roll Length: 100 m Roll
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 0644 (O.D. Ø6, I.D. Ø4.4)
Color: BU (Blue)
Roll Length: 100 m Roll
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Inner diameter | 4.4 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 84.08 excl. VAT
/ Each
£ 100.90 incl. VAT
- Delivery usually within ( 4 ) days