MECALINE BI-POLYMER CALIBRATED TUBE12X9 -25 MTR BOX BLACK 860516
BI-POLYMER TUBING (BI-PO)
See technical informationSee documentsReferences
Mecaline:860516
Rubix:216A1102
EAN:3660338153747

Documents
Product details : MECALINE BI-POLYMER CALIBRATED TUBE12X9 -25 MTR BOX BLACK 860516
MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | black |
| Material | bi-po |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 81.81 excl. VAT
/ Each
£ 98.17 incl. VAT
- In stock: Next day delivery
